missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Tempered Cast Iron Foot for Rod

Product Code. 10146170
Click to view available options
Diameter (Metric) Outer:
80 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10146170

Brand: Bochem™ 5060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Tempered Cast Iron
Diameter (Metric) Outer 80 mm
Diameter (Metric) Rod 12 mm
Product Type Foot for Rod
Quantity 1 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.