missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Tempered cast iron Tripods

Product Code. 10085150
Click to view available options
Diameter (Metric) Outer:
100 mm
140 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10085150

Brand: Bochem™ 5230

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Material Tempered Cast Iron
Length (Metric) 180 mm
Diameter (Metric) Outer 100 mm
Product Type Tripods
Quantity 1 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.