missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW-Isotherm Tempering Beaker, Plastic/PTFE Thermal Connection
Click to view available options
:
Tempering Beaker: Capacity 250mL; Plastic cap/PTFE olive connections; Up to 120 C
Description
- Double walled casing made of borosilicate glass, according to ISO 3585
- Tempering medium is pumped round the casing with the aid of a thermostat
- Thermal jacked connection:
- Plastic cap (14GL screw)
- PTFE ferrule (9mm)
- Coolant ram pressure max.: 0.5 bar
- Temperature max: up to 120°C
- High thermal resistance and very good chemical resistance
- Transparency for excellent visibility
- Applications:
- Tempering liquids
- Laboratory, medical, biotechnology and chemical applications
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Inner | 55 mm |
| Diameter (Metric) Outer | 70 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Tempering of liquids |
| Height (Metric) Inner | 115 mm |
| Height (Metric) Outer | 120 mm |
| Includes | Thermal jacked connections (2): plastic cap with PTFE olive |
| Temperature (Metric) Max. Operating | 120° C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction