missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Cryo-Apron™

Product Code. 11853831
Change view
Click to view available options
Length (Metric):
91.4 cm
106 cm
122 cm
Length (English):
36 in.
42 in.
48 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (English) unitSize
11853831 91.4 cm 36 in. Each
11833831 122 cm 48 in. Each
11823801 106 cm 42 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11853831 Supplier Tempshield™ Supplier No. CA36
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

  • Waterproof, lightweight
  • Adjustable straps at neck and waist
  • All aprons are 24 in. (61cm) wide
  • Color: blue

Specifications

Type Cryogenic Apron
Color Blue
Length (English) 36 in.
Length (Metric) 91.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.