missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Gloves™ Pink Wrist Length Cryogenic Gloves
Description
State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420, EN 511 |
| Description | Wrist Length |
| Color | Pink |
| Hand | Specific |
| Product Type | Cryogenic Gloves |
| Size | Medium |
| EN388 Standard | Yes |
| For Use With (Application) | Dry Ice Handling, Low/Ultra-Low Temperature Freezers, and Closed Cryogenic Systems |
| Series | Cryo-Gloves™ |
| Temperature (English) Min | -320°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?