missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8100

Product Code. 17198710
Change view
Click to view available options
Dimensions (L x W):
152 x 91.4 cm
610 x 91.4 cm
910 x 91.4 cm
180 x 122 cm
610 x 122 cm
910 x 122 cm
Color:
Black
Brown
Gray
Green
Red
Silver
Unit Size:
1 roll
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size
17198710 610 x 91.4 cm Silver 1 roll
17138710 152 x 91.4 cm Gray 1 roll
17148710 180 x 122 cm Gray 1 roll
17188730 610 x 122 cm Gray Each
17138730 610 x 122 cm Red 1 roll
17108720 910 x 91.4 cm Gray 1 roll
17138720 910 x 122 cm Gray 1 roll
17128720 910 x 122 cm Red 1 roll
17128710 610 x 91.4 cm Black Each
17188710 610 x 91.4 cm Brown Each
17168710 610 x 91.4 cm Gray Each
17118720 610 x 91.4 cm Green 1 roll
17178710 610 x 91.4 cm Red Each
17158710 610 x 122 cm Black Each
17118730 610 x 122 cm Brown 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17198710 Supplier 3M™ Nomad™ Supplier No. 7100116664

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Entrance coiled vinyl scraper matting designed for heavy traffic applications. The construction allows dirt and moisture to flow through the matting so it is not retracked into the building. Grease and oil resistant.

  • Unbacked scraper matting designed for high traffic applications
  • High quality vinyl offers excellent crush resistance
  • Unbacked, open construction of the mat allows water to drain and soil to pass through, out of sight
  • Easily vacuum out trapped dirt
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 610 x 91.4 cm
For Use With (Application) Heavy traffic areas
Model Nomad™ Terra Dirt Control Mats
Thickness (Metric) 17 mm
Color Silver
Length (Metric) 610 cm
Material Elastic Vinyl
Width (Metric) 91.4 cm
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.