missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bunzl Healthcare™ Terumo™ Eccentric Luer-Slip Syringe
Description
- Clear polypropylene barrel and plunger; double contact ring
- Integrated plunger stop prevents accidental pull-out
- Sterile, Latex-free
- Bold, precise scale markings
- Complies to ISO 7886 (DIS 7886)
- Individually wrapped in tamper evident peel packs
- Supplied without needles
- Suitable for gases or liquids
- Eccentric luer lock
For research use only, unless otherwise indicated.
Specifications
Specifications
| Certifications/Compliance | ISO 7886 (DIS 7886) |
| Material | Polypropylene |
| For Use With (Application) | For research use, for gases or liquids |
| Product Type | Eccentric Luer-slip Syringe |
| Disposable | Single-use |
| Graduations | 0.1 mL |
| Quantity | 100/Pk. |
| Volume (Metric) | 2.5 mL |
| Connection Type | Eccentric Luer Slip |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?