missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Stainless Steel Needles
Click to view available options
Needle Gauge:
19 G
23 G
25 G
Length (Metric) Needle:
16 mm
51 mm
Unit Size:
Pack of 100
Description
- For SZR-205 and SZR-260 series
- Stainless steel with color-coded polypropylene luer fitting
- Beveled tip
- Sterilized by ethylene oxide
Specifications
Specifications
| Material | Stainless Steel |
| Color | Orange |
| Needle Gauge | 25 G |
| Diameter (Metric) Outer | 0.8 mm |
| For Use With (Application) | For research use only, single use with colour coded hubs |
| Product Type | Needle |
| Length (Metric) Needle | 16 mm |
| Needle Point Style | Bevel |
| For Use With (Equipment) | SZR-205 and SZR-260 Series |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction