missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Test Tube Brushes

Product Code. 12891954
Change view
Click to view available options
Diameter (Metric) Bristle:
11 mm
28 mm
29 mm
For Use With (Equipment):
10 to 12 mm dia. Test Tubes
16 to 25 mm dia. Test Tubes
Unit Size:
Pack of 10
Bristle Material:
Fiber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bristle For Use With (Equipment) Unit Size Bristle Material
12891954 28 mm 16 to 25 mm dia. Test Tubes Pack of 10 -
12871954 29 mm 16 to 25 mm dia. Test Tubes Pack of 10 Fiber
12861954 11 mm 10 to 12 mm dia. Test Tubes Pack of 10 Fiber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12891954 Supplier Pinnacle Brush™ Supplier No. T666
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Excellent for cleaning out narrow test tubes and other hard-to-reach instruments. Pinnacle Brush™ Test Tube Brushes are supplied in packs of 10.

Excellent for cleaning out narrow test tubes and other hard-to-reach instruments. Pinnacle Brush™ Test Tube Brushes are supplied in packs of 10.

  • On galvanized steel wire handles
  • With fan-shaped end
  • With bristle or nylon tips
  • Available for different diameters of tubes

Specifications

Product Type Test Tube Brush
Handle Material Metal
Color White
Diameter (Metric) 3.2 cm
Diameter (Metric) Bristle 28 mm
For Use With (Equipment) 16 to 25 mm dia. Test Tubes
Length (Metric) 22 cm
Length (Metric) Brush 5.5 cm
Length (Metric) Handle 16.5 cm
Quantity 10 Pk.
Size Brush Circumference: 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.