missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Test Tube Caps

Product Code. 11311205
Change view
Click to view available options
Color:
Blue
Green
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11311205 Green Pack of 1000
11381195 Blue Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11311205 Supplier Kartell SpA Supplier No. 8830912
  • ONLINE EXCLUSIVE PRICE
    19.00 €
    0.74 € / Pack of 1000
    Save 18.26 €
    96% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Finned plug for disposable test tubes

Carefully designed finned plugs for disposable tubes that are 11 to 13 mm in diameter.

Specifications

Certifications/Compliance CE-IVD
Closure Size 11 to 13 mm
Product Type Finned Plug
Autoclavable Not Autoclavable
Material LDPE
Color Green
Sterility Non-sterile
For Use With (Equipment) 11 to 13 mm Tubes
Disposable Single-use
Fit for Purpose Certified Quality
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.