missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Test Tube Rack, PP 24 places

Product Code. 15894714 Shop All Cole-Parmer Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15894714 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15894714 Supplier Cole-Parmer™ Essentials Supplier No. 0673917
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from a special blend of polypropylene that sinks in a water bath and maintains stability even in agitated water. This double-tiered rack holds up to 24 x 25 mm test tubes and is easy to stack when empty. Top tier features and alphanumeric reference grid.

  • Holds 24 test tubes
  • Made from special polypropylene material - sinks in water bath and maintains stability, even in agitated water
  • Double tier
  • Alphanumeric grid
  • Autoclavable

Specifications

Description Twenty-four place polypropylene test tube rack
Autoclavable Autoclavable
Color White
Positions 24
Dimensions (L x W) 241 x 102 mm
Length (Metric) 241 mm
Length (English) 9.5 in.
Width (English) 4 in.
Height (English) 2.75 in.
Width (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.