missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Test Tube Racks

Product Code. 11449529 Shop All Nickel-Electro Products
Change view
Click to view available options
Holds:
Tubes (12 mm)
Tubes (16 mm)
Tubes (18 mm)
Tubes (31 mm)
Unit Size:
Each
Product Code. Holds unitSize
11449529 Tubes (31 mm) Each
11429529 Tubes (18 mm) Each
12347483 Tubes (16 mm) Each
11409529 Tubes (12 mm) Each
4 options
This item is not returnable. View return policy

Product Code. 11449529

Brand: Nickel Electro™ 6900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Customize your test tube rack to fit a varietry of test tube external diameters. Nickel Electro™ Test Tube Racks are non-magnetic stainless steel and supplied flat packed ready for assembly.

  • Stainless steel
  • Non-magnetic
  • Easy assembley
  • Capable of being disassembled for cleaning and sterilization purposes

Specifications

Autoclavable Autoclavable
Holds Tubes (31 mm)
Material Stainless Steel
Positions 12
For Use With (Equipment) Test Tubes with an External Diameter 31 mm
Quantity 1 Ea.
Dimensions (L x W x H) 270 x 138 x 70 mm
Diameter (Metric) Opening 31 mm
Diameter (Metric) Well 32 mm
Product Type Test Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.