missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tube Racks for 5 L Baths

Product Code. 17561906 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
16 x 16 to 19 mm Tubes
24 mm Tubes
30 x 10 to 13 mm Tubes
35 x 1.5 ml Tubes
44 x 0.5 mL Tubes
5 x 30 mm Tubes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
17561906 44 x 0.5 mL Tubes Each
17541906 5 x 30 mm Tubes Each
17521906 16 x 16 to 19 mm Tubes Each
17531906 24 mm Tubes Each
17511906 30 x 10 to 13 mm Tubes Each
17551906 35 x 1.5 ml Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17561906
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Test tube racks for use with Fisherbrand™ 5 L Digital Heated Circulating Baths.

  • Conveniently stores test tubes being used with Fisherbrand™ 5 L Digital Heated Circulating Baths
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Test Tubes
Holds 44 x 0.5 mL Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.