missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Test Tube Racks for MaxQ™ Shaker

Product Code. 11719518 Shop All Thermo Scientific Products
Click to view available options
Color:
Blue
Green
Orange
Red
White
Holds:
Tubes (1.5 mL)
Tubes (10 to 13 mm)
Tubes (14 to 16 mm), Centrifuge Tubes (15 mL)
Tubes (17 to 20 mm)
Tubes (21 to 25 mm)
Tubes (26 to 30 mm)
Tubes (26 to 30 mm), Centrifuge Tubes (50 mL)
Array:
3 x 3
3 x 8 array
4 x 10
4 x 4
4 x 5
4 x 6
6 x 12
6 x 6
8 x 12
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11719518

Brand: Thermo Scientific™ 30191

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match these shaker test tube racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory.

Mix and match Thermo Scientific™ MaxQ™ Shaker Test Tube Racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory. All racks are compatible with MaxQ shaker platforms.

Racks are available in a multitude of sizes, arrays, and colors. Compatible with MaxQ shaker platforms.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Description Blue; 1.5 mL; 4 x 6 array
Array 4 x 6
Color Blue
Holds Tubes (1.5 mL)
Positions 24
For Use With (Equipment) MaxQ™ Shaker Platform
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.