missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Test Tubes
Click to view available options
Capacity (Metric):
15 mL
50 mL
Unit Size:
Each
Description
- Round bottom
- Non-porous Wall thickness 1 mm
- PTFE screw cap
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 22 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction