missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Test Tubes

Product Code. 31923033 Shop All Globe Scientific Products
Change view
Click to view available options
Length (Metric):
55 mm
70 mm
75 mm
100 mm
Diameter (Metric):
11 mm
12 mm
13 mm
16 mm
Material:
Polypropylene
Polystyrene
Rimmed:
No
Yes
Unit Size:
Pack of 1000
Pack of 2500
Pack of 4000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Material Rimmed Unit Size
31923033 100 mm 13 mm Polystyrene No Pack of 1000
31922413 100 mm 13 mm Polypropylene No Pack of 1000
31922203 75 mm 12 mm Polystyrene No Pack of 4000
31923716 75 mm 16 mm Polystyrene No Pack of 1000
31923003 75 mm 16 mm Polystyrene Yes Pack of 2500
31922505 75 mm 16 mm Polypropylene Yes Pack of 2500
31922310 75 mm 16 mm Polypropylene No Pack of 1000
31922038 55 mm 12 mm Polystyrene No Pack of 1000
31923042 70 mm 11 mm Polystyrene No Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 31923033 Supplier Globe Scientific Supplier No. 110415
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-use test tubes to fit most laboratory applications

  • Non-sterile
  • Molded either from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents
  • Polystyrene tubes can withstand 3000rcf
  • Polypropylene tubes can withstand 5000rcf and are autoclavable and freezable

Specifications

Capacity (Metric) 8 mL
Length (Metric) 100 mm
Material Polystyrene
Packaging 1000/Cs.
Rimmed No
Sterility Non-sterile
Autoclavable Not Autoclavable
Diameter (Metric) 13 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.