missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, with Beaded Rim, Medium Wall

Product Code. 17951132 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
13 mL
17 mL
21 mL
27 mL
53 mL
57 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
25 mm
Unit Size:
Pack of 100
Pack of 50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
17951132 13 mL 100 mm 16 mm Pack of 100
15852285 3 mL 75 mm 10 mm Pack of 100
17921152 5 mL 75 mm 12 mm Pack of 100
17941132 17 mL 125 mm 16 mm Pack of 100
17901152 21 mL 150 mm 16 mm Pack of 100
17961122 21 mL 160 mm 16 mm Pack of 100
17931152 27 mL 150 mm 18 mm Pack of 100
17911152 53 mL 150 mm 24 mm Pack of 50
17971122 57 mL 150 mm 25 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17951132
  • ONLINE EXCLUSIVE PRICE
    44.05 €
    24.41 € / Pack of 100
    Save 19.64 €
    44% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for this work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from borosilicate glass 3.3
  • Thick-walled and therefore mechanically very resistant
  • With round bottom

Specifications

Capacity (Metric) 13 mL
Length (Metric) 100 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Product Type Test Tube
Wall Thickness 1.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.