missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall

Product Code. 17901142 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
5 mL
12 mL
13 mL
17 mL
21 mL
27 mL
32 mL
34 mL
53 mL
57 mL
112 mL
Length (Metric):
75 mm
100 mm
125 mm
130 mm
150 mm
160 mm
180 mm
200 mm
Diameter (Metric):
12 mm
14 mm
16 mm
18 mm
20 mm
24 mm
25 mm
30 mm
Unit Size:
Pack of 100
Pack of 50
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
17901142 12 mL 130 mm 14 mm Pack of 100
17981142 5 mL 75 mm 12 mm Pack of 100
17991122 13 mL 100 mm 16 mm Pack of 100
15822295 17 mL 125 mm 16 mm Pack of 100
17951122 17 mL 130 mm 16 mm Pack of 100
15802285 21 mL 150 mm 16 mm Pack of 100
17931122 21 mL 160 mm 16 mm Pack of 100
17961132 27 mL 150 mm 18 mm Pack of 100
17921142 32 mL 180 mm 18 mm Pack of 100
17941122 34 mL 150 mm 20 mm Pack of 100
17941152 53 mL 150 mm 24 mm Pack of 50
17931142 57 mL 150 mm 25 mm Pack of 50
17911142 112 mL 200 mm 30 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17901142
  • ONLINE EXCLUSIVE PRICE
    28.65 €
    25.68 € / Pack of 100
    Save 2.97 €
    10% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from borosilicate glass 3.3
  • Thick-walled and therefore mechanically very resistant
  • With round bottom

Specifications

Capacity (Metric) 12 mL
Length (Metric) 130 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 14 mm
Product Type Test Tube
Wall Thickness 1.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.