missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Boro 5.1, with Beaded Rim, Thin Wall

Product Code. 17991112 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
21 mL
26 mL
Length (Metric):
130 mm
160 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
17991112 26 mL 160 mm Pack of 100
17981132 21 mL 130 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17991112
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from borosilicate glass 5.1
  • Thick-walled and therefore mechanically very resistant
  • With round bottom

Specifications

Capacity (Metric) 26 mL
Length (Metric) 160 mm
Material Borosilicate Glass (5.1)
Shape Cylindrical
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Product Type Test Tube
Wall Thickness 0.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.