missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Test Tubes Polypropylene

Product Code. 30158396
Change view
Click to view available options
Capacity (Metric):
20 mL
Unit Size:
Pack of 850
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30158396 20 mL Pack of 850
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158396 Supplier Heinz Herenz Supplier No. 1130687
  • ONLINE EXCLUSIVE PRICE
    98.28 €
    68.23 € / Pack of 850
    Save 30.05 €
    30% Off
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene test tubes.

  • Test tubes
  • PP
  • 16 x 150 mm
  • 20 mL
  • Cylindrical

Specifications

Capacity (Metric) 20 mL
Length (Metric) 150 mm
Material Polypropylene
Shape Cylindrical
Disposable Reusable
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Closure Type Not Included
Product Type Test Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.