missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Test Tubes PS

Product Code. 30158365
Change view
Click to view available options
Capacity (Metric):
4 mL
Unit Size:
Pack of 5000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30158365 4 mL Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158365 Supplier Heinz Herenz Supplier No. 1130702
  • ONLINE EXCLUSIVE PRICE
    128.10 €
    84.50 € / Pack of 5000
    Save 43.60 €
    34% Off
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PS test tubes.

  • Test tubes
  • 55 x 12 mm
  • PS

Specifications

Capacity (Metric) 4 mL
Length (Metric) 55 mm
Material Polystyrene
Shape Cylindrical
Disposable Reusable
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Closure Type Not Included
Product Type Test Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.