missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Testoterm™ Self-Adhesive Foil Thermometer Strips
Description
- Self-adhesive temperature strips
- Change color when thresholds are exceeded within 2 to 3 seconds
- Measuring range +116 to +154°C
Specifications
Specifications
| Dimensions (L x W x H) | 50 x 18 mm |
| Max. Temperature (Metric) | 154°C |
| Min. Temperature (Metric) | 116°C |
| Temperature Range (Metric) | 116°C to 154°C |
| Accuracy | ±1.5°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?