missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, anhydrous, 99.8+%, BHT-free, over molecular sieves, packaged under Argon in resealable ChemSeal Bottles
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Packaged under Argon
Specifications
Specifications
| Color | Colorless |
| Density | 0.889 g/mL |
| Flash Point | -17°C (1°F) |
| Odor | Ether-like |
| Packaging | ChemSeal™ bottles |
| Refractive Index | 1.407 |
| Quantity | 100 mL |
| Physical Form | Liquid |
| Boiling Point | 66°C |
| Melting Point | -108°C |
| Show More |
Safety and Handling
Product Identifier
- Tetrahydrofuran, anhydrous, BHT-free, over molecular sieves
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : tetrahydrofuran
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?