missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ≥95% for general laboratory use.
Specifications
Specifications
| Melting Point | -108°C |
| Color | Colorless |
| Density | 0.889g/mL at 25°C |
| Boiling Point | 65°C |
| Quantity | 1 L |
| Explosion Limit | 0.118 |
| Flash Point | −17°C (1.4°F) |
| Ignition Point | 610°F |
| Packaging | Glass Bottle |
| Physical Form | Liquid |
| Show More |
Safety and Handling
Product Identifier
- Tetrahydrofuran
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : tetrahydrofuran
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?