missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, UV, HPLC Grade, 99.7+% min, unstabilized
Click to view available options
Quantity:
250 mL
1 L
4 x 1 L
Unit Size:
1 L
250mL
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Melting Point | °C to 108°C |
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 0.889 g/cm3 at 20°C |
| Boiling Point | 66°C |
| Quantity | 250 mL |
| Flash Point | -17°C (1°F) |
| Odor | Ether-like |
| Physical Form | Liquid |
| Refractive Index | 1.407 |
| Mehr anzeigen |
Sicherheit und Handhabung
Produktidentifikator
- Tetrahydrofuran, UV, HPLC Grade, 99.7+% min, unstab.
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : Tetrahydrofuran
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur