missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Excellent retention of inks and toners
- Low particle and ion release
- Latex-impregnated for optimal purity and smoothness
- Minimal static charging prevents pages from sticking
- Sterilisable
- Weight: 75 g/m²
Specifications
Specifications
| Material | Bond Paper |
| Ruled | No |
| Width (English) Page | 8.2 in. |
| Length (English) Page | 11.74 in. |
| Color | Pink |
| Cover Color | Pink |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?