missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Cleanroom Polypropylene Buckets

Product Code. 17995231 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
Green
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17995231 Blue Each
17905241 Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17995231 Supplier Texwipe™ Supplier No. TX7061
  • ONLINE EXCLUSIVE PRICE
    96.00 €
    79.70 € / Pack of 1
    Save 16.30 €
    16% Off
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 22 L
Material Polypropylene
Color Blue
Dimensions 18 x 9.5 x 9.5 in. (45 x 24 x 24 cm)
For Use With (Application) Flat Mops
Height (English) 9.5 in.
Height (Metric) 24 cm
Length (English) 18 in.
Length (Metric) 45 cm
Width (English) 9.5 in.
Width (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.