missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Foam Series, Large, flexible head; Tip Diameter: 0.25 in.; Handle Length: 3.5 in.
Certified to be silicone-free
Brand: Texwipe™ TX710A
Description
Certified to be silicone-free
High performance for applications requiring sorbency, low particle generation and solvent resistance.
- High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
- Softness and low abrasion protect delicate components
- Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
| Flexible Nylon head paddle, medium handle | |
| 4.45 in. | |
| Light Green | |
| 4.3mm | |
| 3.642 in. | |
| Foam | |
| 5.9mm | |
| 20.4mm | |
| 0.25 in. | |
| 0.276 in. | |
| Polypropylene | |
| 100 ppi CleanFoam™ Polyurethane Foam |
| 0.16 in. | |
| Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
| Swab | |
| 113mm | |
| 92.5mm | |
| Large | |
| 0.803 in. | |
| 6.1mm | |
| 6.7mm | |
| Thermal/epoxy | |
| Flexible |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?