missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: High-Sorbency Series

Product Code. 13113743 Shop All Texwipe Products
Change view
Click to view available options
Diameter (Metric) Tip:
7 mm
11.6 mm
13.5 mm
Length (Metric) Handle:
126 mm
127 mm
135 mm
Unit Size:
Pack of 1000
Pack of 2500
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Tip Length (Metric) Handle Unit Size
13113743 7 mm 135 mm Pack of 1000
17876277 13.5 mm 126 mm Pack of 2500
15702426 11.6 mm 127 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13113743 Supplier Texwipe™ Supplier No. TX705
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Certified to be silicone free

High Sorbency Series
Highly sorptive swabs for industrial applications such as cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.

  • Cotton bud head available with or without an open-cell polyurethane foam sheath
  • Soft, nonabrasive foam cover protects against fiber release
  • Long handles constructed of hardwood for assured strength and rigidity
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction 100% cotton head, long Wooden handle
Diameter (English) Handle 0.098 in.
Length (English) 5.984 in.
For Use With (Application) Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone
Handle Color Brown
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (Metric) 152 mm
Length (English) Handle 5.31 in.
Length (Metric) Handle 135 mm
Thickness (Metric) 10 mm
Length (English) Tip 0.66 in.
Length (Metric) Tip 17 mm
Width (Metric) Tip 3.2 mm
Width (English) Tip 0.46 in.
Diameter (Metric) Tip 7 mm
Diameter (English) Tip 0.276 in.
Adhesive Type Adhesive
Handle Material Wood
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.