missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series

Product Code. 15792426 Shop All Texwipe Products
Change view
Click to view available options
Tip Style:
Flex Paddle
Pointed
Diameter (Metric) Tip:
3.5 mm
4 mm
6.8 mm
Length (Metric) Handle:
3 mm
78.5 mm
80.5 mm
Unit Size:
Pack of 100
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tip Style Diameter (Metric) Tip Length (Metric) Handle Unit Size
15792426 Flex Paddle 6.8 mm 3 mm Pack of 100
15742426 Pointed 3.5 mm 78.5 mm Pack of 500
15613357 Flex Paddle 4 mm 80.5 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15792426 Supplier Texwipe™ Supplier No. TX761D
  • ONLINE EXCLUSIVE PRICE
    44.00 €
    35.76 € / Pack of 100
    Save 8.24 €
    18% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ESD control without contaminating carbon or metal loading

Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.

  • Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
  • Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
  • Do not rely on atmospheric humidity
  • Contain no silicone, carbon, metals or chemical or blooming ionic antistats
  • Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
  • Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Flexible head paddle, long handle
Diameter (English) Handle 0.118 in.
Length (English) 6.457 in.
For Use With (Application) Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair
Handle Color Translucent
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 164 mm
Length (English) Handle 0.118 in.
Length (Metric) Handle 3 mm
Thickness (Metric) 4 mm
Length (English) Tip 0.669 in.
Handle Type Long
Length (Metric) Tip 17 mm
Width (Metric) Tip 4 mm
Width (English) Tip 0.15 in.
Diameter (Metric) Tip 6.8 mm
Diameter (English) Tip 0.268 in.
Adhesive Type Thermal
Handle Material Plastic Alloy
Tip Style Flex Paddle
Tip Material Polyurethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.