missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Isolator Cleaning Tool Replacement Handles

Product Code. 17945241 Shop All Texwipe Products
Change view
Click to view available options
Length (English) Handle:
12 in.
18 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Handle Unit Size
17945241 18 in. Each
17935241 12 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17945241 Supplier Texwipe™ Supplier No. TX7121
  • ONLINE EXCLUSIVE PRICE
    30.00 €
    25.21 € / Pack of 1
    Save 4.79 €
    15% Off
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Replacement Handle
Color White
Autoclavable Autoclavable
Length (English) Handle 18 in.
For Use With (Equipment) Isolator Cleaning Tool
Material Fiberglass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.