missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Microdenier Swabs

Product Code. 15545350 Shop All Texwipe Products
Change view
Click to view available options
Length (Metric):
7 cm
12.7 cm
16.2 cm
Tip Style:
Flat
Flexible
Length (Metric) Handle:
6 cm
10.1 cm
14.6 cm
Length (Metric) Tip:
1.1 cm
1.68 cm
2.57 cm
Unit Size:
Pack of 100
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tip Style Length (Metric) Handle Length (Metric) Tip Unit Size
15545350 12.7 cm Flat 10.1 cm 2.57 cm Pack of 100
15325546 7 cm Flexible 6 cm 1.1 cm Pack of 500
15395536 16.2 cm Flexible 14.6 cm 1.68 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15545350 Supplier Texwipe™ Supplier No. TX714MD
  • ONLINE EXCLUSIVE PRICE
    92.55 €
    52.65 € / Pack of 100
    Save 39.90 €
    43% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of microdenier material with complete thermal bond construction that eliminates adhesive contamination

Nylon-free swab is compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants

Material-100% polyester fabric
Enhanced absorbency and quick wicking performance
Offers increased lifting and capturing of particles as small as microbes
Chemical resistant and provides streak-free cleaning
Cleanroom laundered, providing ultra low levels of particles, NVRs (non volatile residues) and ions
Handle-100% virgin polypropylene
Autoclavable for use in sterile environments and processes
Packaged in a reclosable, silicone-free bag

Applications:

Applying and removing lubricants, adhesives and other solutions in critical clean environment
Scrubbing recessed areas
Removal of excess materials, debris
Cleaning intersecting surfaces and joints
Cleaning with compatible solutions and solvents
Picking up fine powders

Specifications

Diameter (English) Handle 0.205 in.
Length (English) 5 in.
For Use With (Application) Applying and removing lubricants, adhesives and other solutions in a critical clean environment, removal of excess materials, debris, cleaning intersecting surfaces and joints
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 0.52 cm
Length (Metric) 12.7 cm
Length (English) Handle 4 in.
Length (Metric) Handle 10.1 cm
Material Polyester (100%)
Length (English) Tip 1 in.
Handle Type Polypropylene, light green and easy grip handle
Length (Metric) Tip 2.57 cm
Width (Metric) Tip 12.7 mm
Width (English) Tip 0.1 in.
Autoclavable Autoclavable
Handle Material Polypropylene
Tip Style Flat
Tip Material Microdenier Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.