missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Convenient for cleaning sensitive surfaces in controlled environments. Incorporates soft, 100% melt-blown polypropylene substrate pre-wetted with a 0.2μm filtered, 70% isopropyl alcohol/30% deionized water solution.
- Constructed of durable melt-blown polypropylene
- USP-Grade IPA, filtered at 0.2 micron with low particle generation and low levels of solvent extractables
- 6 x 4 in. folded and 6 x 11 in. open; designed for small spaces and easy storage
- Dove-folded for easy, one-hand operation (from package to application)
- Resealable bag; 75 wipers/reclosable bag
Specifications
Specifications
| Product Type | PolySat™ Wipes |
| Length (English) | 6 in. |
| Width (English) | 11 in. |
| Material | Polypropylene |
| Basis Weight | 34 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 6 x 11 in. |
| For Use With (Application) | Ideal for cleaning sensitive surfaces |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?