missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Constructed from a soft, 100% meltblown polypropylene substrate
- Presaturated with 70% isopropyl alcohol/30% deionized water solution
- Low particle generation and low levels of solvent extractables
Order Info
Available conveniently packaged in a resealable FlexPack™ or bulk packed in a easy-to-carry, reclosable bag.
Specifications
Specifications
| Product Type | Pre-wetted Wipe |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Width (English) | 11 in. |
| Width (Metric) | 17.7 cm |
| Material | Polypropylene |
| Basis Weight | 35 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 11 x 7 in. (27.9 x 17.7 cm) |
| For Use With (Application) | Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments |
| Show More |
Safety and Handling
Product Identifier
- Texwipe wipers pre-wetted with 60-70% IPA
- Warning
- Flammable solid Category 1
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H228-Flammable solid.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P405-Store locked up.
- P501-Dispose of contents/container to in accordance with all local/regional/national/internationalregulations.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : isopropyl alcohol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?