missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile TechniSat™ Presaturated Wipers
For ISO Class 6 applications
675.00 € - 758.00 €
Specifications
Product Type | Pre-saturated Wipers |
---|---|
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Width (English) | 11 in. |
Width (Metric) | 23 cm |
Includes: Certificates of Irradiation, Compliance and Analysis.
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
15712406
|
Texwipe™
TX3217 |
20 Wipers/Pk., 24 Pk./Cs., 480 Wipers Total/Cs. |
758.00 €
Pack of 480 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15641907
|
Texwipe™
TX3214 |
1000 Wipers total/Cs. |
675.00 €
Pack of 1000 |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For ISO Class 6 applications
- Binder-free hydroentangled polyester/cellulose wiper presaturated with USP-grade 70% isopropyl alcohol 30% deionized water, filtered through 0.2μm filter
- Gamma irradiated to 10-6 Sterility Assurance Level in accordance with Association for Advancement of Medical Instrumentation
- Low levels of solvent extractables and particle generation
Order Info
Lot and expiration date clearly marked on each package. Packaging options: Case of 24 Flexpacks (50 wipers per Flexpack) or Flexpack of 20 wipers.
Compliance
Gamma-irradiated to a 10-6 SAL in accordance with the Association for the Advancement of Medical Instrumentation guidelines.
Specifications
Pre-saturated Wipers | |
28 cm | |
23 cm | |
11 x 9 in. (28 x 23 cm) | |
70% Isopropyl Alcohol, 30% Deionised Water |
11 in. | |
11 in. | |
Polyester Cellulose | |
Designed for cleaning and polishing equipment and environmental surfaces during and following the production flow | |
Sterile |