missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ II Blended Wipers

Product Code. 11575365 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 150
Pack of 300
Pack of 75
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11575365 9 x 9 in. (22.86 x 22.86 cm) Pack of 300
11595365 18 x 18 in. (46 x 46 cm) Pack of 75
11585365 12 x 12 in. Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11575365 Supplier Texwipe™ Supplier No. TX1109
  • ONLINE EXCLUSIVE PRICE
    76.10 €
    38.32 € / Pack of 300
    Save 37.78 €
    49% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

For ISO Class 6 and 7 applications

  • Made of a hydroentangled blend of 55% cellulose and 45% polyester and treated with ITW Texwipe proprietary ultralow particulate (ULP) finish
  • Significantly reduces particulate generation
  • ULP finish formulated to resist extraction in commonly used solvents

Order Info

Basis weight: 68g/m2.

Specifications

Product Type Dry Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester Cellulose
Basis Weight 67
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.