missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers

Product Code. 11525335 Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 11525335

Brand: Texwipe™ TX3220

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 3 to 5 cleanrooms

  • Thick single-ply wipers provide the absorbency of two-ply wipers
  • Tight-knit construction offers good abrasion resistance for rigorous wiping applications
  • Low levels of releasable particles, ions and nonvolatile residue
  • TexTra 10 wipers feature thermally sealed border to prevent particle and fiber release
  • Sterile wipers gamma irradiated to a Sterility Assurance Level of 10-6 and double bagged in solvent-safe bags

Order Info

Stacked packed.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Autoclavable Autoclavable
Basis Weight 233
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.