missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TexWrite™ 10 MP Documentation Paper

Product Code. 16368841 Shop All Texwipe Products
Change view
Click to view available options
Color:
White, Blue
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16368841 White, Blue Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16368841 Supplier Texwipe™ Supplier No. TX5800
  • ONLINE EXCLUSIVE PRICE
    1030.00 €
    848.80 € / Pack of 500
    Save 181.20 €
    17% Off
 Restricted Item
Estimated Shipment: 07-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100% synthetic sheet

High-performance documentation material designed for ultraclean manufacturing environments that cannot tolerate cellulose contamination.

  • Ultraclean with low particle generation and toner shedding
  • Excellent ink capture with no risk of smearing
  • Low ESD potential for reduced risk of electrostatic damage
  • Compatible with inkjet, laser and toner-based printers and photocopiers
  • Ballpoint pens glide easily over surface without skips or jumps
  • Recyclable as a plastic
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in. . Packaged 100 sheets per ream, five reams per case.

Specifications

Material Synthetic
Color White, Blue
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Ultraclean manufacturing environments that cannot tolerate cellulose contamination
Product Type Cleanroom Documentation Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.