missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tft.-80.4 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Product Code. 12171690 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
10 x 4.4 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12171690 10 x 4.4 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12171690 Supplier Thermo Scientific™ Supplier No. 54356
  • ONLINE EXCLUSIVE PRICE
    21015.00 €
    20600.00 € / Pack of 1
    Save 415.00 €
    1% Off
 Restricted Item
Estimated Shipment: 25-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Increase sample processing with the 10-place capacity of the Thermo Scientific™ TFT-80.4 10 x 4.4mL Fixed-Angle Rotor.

Increase sample processing with the 10-place capacity of the Thermo Scientific™ TFT-80.4 10 x 4.4mL Fixed-Angle Rotor.

Recommended for:

Protein, virus and DNA isolation.

TRUSTED_SUSTAINABILITY

Specifications

Description TFT-80.4 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 10 x 4.4 mL
Max. RCF 468,246 x g
Max. Speed 80,000 rpm
Radius (Metric) 65.5 mm
Radius (Metric) Min. 34.1 mm
K Factor 25.8
Max. Tube Length 60 mm
Max. Tube Diameter 11 mm
Net Weight 7.7 lb. (3.5 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 25°
Avg. RCF 356,010 x g
Min. RCF 243,774 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.