missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 7201 Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White/black
- Slip resistance outsole sole
- Sanitized treated
- Heel strap foldable, adjustable
- Leather insole
- heel cushion
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
| Color | White |
| Material | Leather |
| Size | 43 |
| Sole Features | Slip-resistant |
| Style | 7201 |
| Resistant To | Animal fats, oil and fuel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction