missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Thermal Bath Fluid HL60

Product Code. 15599785
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15599785 5 L 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15599785 Supplier Julabo™ Supplier No. 8940141
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideally suited for all of your temperature control applications. Guarantee safe and reliable operation.

  • Viscosity, oxidation characteristics and heat transfer of Thermal fluids are specifically matched with each JULABO temperature control unit
  • JULABO Thermal bath fluids have been carefully selected and are optimized for maximum performance with JULABO instruments
  • Working temperature: -60 to +250 °C
  • Flash point: +124 °C
  • Fire point: +142 °C
  • Viscosity (kinematic at 20 °C in mm²/s): 5.66
  • Density (at 20 °C in g/cm³): 0.92
  • Pour point: -100 °C
  • Boiling point: +288 °C
  • Ignition temperature: +350 °C
  • Thermal expansion coefficient K-1: 0.00094
  • Heat conductivity [W/m*K]: 0.116
  • Specific volume resistivity [Ohm*cm]: 4x1014
  • Benefits:
    • Low toxicity
    • Low viscosity
    • High stability
    • Minimum odor
    • Good heat conductivity
    • Low corrosion tendency
    • Wide temperature ranges
    • Including drain tap

Specifications

Description Clear Thermal Bath Fluid
Capacity (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.