missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Thermal Bath Fluids

Product Code. 10363385
Change view
Click to view available options
Color:
Clear
Light Brown
Light Yellow
Transparent
Quantity:
5 L
10 L
Model:
H10
H20S
H250S
H350
H5
HS
HY
Thermal G
Thermal M
Temperature Range:
-20°C to +180°C
-30°C to +80°C
-40°C to +180°C
-50°C to +105°C
-80°C to +55°C
0°C to 220°C
20°C to 250°C
40°C to 170°C
50°C to 350°C
Tamaño de la unidad:
10 L
5 L
Pack of 5
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Color Quantity Model Temperature Range unitSize
10363385 Light Yellow 10 L Thermal G -30°C to +80°C 10 L
11950278 Clear 5 L H10 -20°C to +180°C 5 L
11900228 Transparent 5 L Thermal M 40°C to 170°C 5 L
10551802 Light Brown 10 L HS 20°C to 250°C 10 L
10048001 Light Brown 5 L H20S 0°C to 220°C 5 L
11967458 Clear 5 L H5 -50°C to +105°C 5 L
11924738 Clear 5 L H350 50°C to 350°C 5 L
11957458 Clear 10 L H10 -40°C to +180°C 10 L
11970218 Clear 10 L H5 -50°C to +105°C 10 L
11960218 Clear 5 L HY -80°C to +55°C 5 L
11950238 Clear 10 L HY -80°C to +55°C 10 L
10162101 Light Brown 10 L H20S 0°C to 220°C 10 L
11920268 Light Brown 10 L H250S 20°C to 250°C 10 L
11989068 Light Brown 5 L HS 20°C to 250°C 5 L
11930268 Light Brown 5 L H250S 20°C to 250°C Pack of 5
11947458 Light Yellow 5 L Thermal G -30°C to +80°C 5 L
10468881 Transparent 10 L Thermal M 40°C to 170°C 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 10363385 Proveedor Julabo™ N.º de proveedor 8940124

Please to purchase this item. Need a web account? Register with us today!

Este artículo no se puede devolver. Vea la política de devoluciones

Used for temperature control applications. Julabo™ Thermal Bath Fluids offer safe and reliable operation.

  • For closed systems like the Presto or Forte
  • Has wide temperature ranges
  • Low viscosity
  • High stability
  • Good heat conductivity
  • Minimum odor
  • Low corrosion tendency
  • Low toxicity
  • Long shelf life

Especificaciones

Color Light Yellow
For Use With (Equipment) Refrigerated circulators
Temperature Range -30°C to +80°C
Type Thermal Bath Fluid
Fluid Delivery Type Thermal Bath
Includes Drain tap
Model Thermal G
Quantity 10 L
Viscosity 4.07mm2/s at 20°C
compliance-icons compliance-icons
Nombre del producto
  • THERMAL G
Palabra de advertencia
  • Danger
Clasificación
  • Acute toxicity Category 4
  • Specific target organ toxicity after repeated exposure Category 2
Indicaciones de peligro
  • H302-Harmful if swallowed.
  • H373-May cause damage to organs.
Consejos de prudencia
  • P101-If medical advice is needed, have product container or label at hand.
  • P102-Keep out of reach of children.
  • P103-Read label before use.
  • P260-Do not breathe dust/fume/gas/mist/vapours/spray.
  • P264-Wash thoroughly after handling.
  • P270-Do not eat, drink or smoke when using this product.
  • P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
  • P314-Get medical advice/attention if you feel unwell.
  • P501-Dispose of contents/container to .
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.