missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Baths
- Bath Accessories
- Julabo™ Thermal Bath Fluids
Julabo™ Thermal Bath Fluids
Product Code. 11960218
Change view
Click to view available options
Color:
Clear
Light Brown
Light Yellow
Transparent
Quantity:
5 L
10 L
Model:
H10
H20S
H250S
H335
H350
H5
HL80
HS
HY
Thermal G
Thermal M
Temperature Range:
-20°C to +180°C
-30°C to +80°C
-40°C to +180°C
-50°C to +105°C
-80°C to +55°C
-85°C to +170°C
0°C to 220°C
20°C to 250°C
30°C to 335°C
40°C to 170°C
50°C to 350°C
Unit Size:
10 L
5 L
Pack of 10
Pack of 5
20 product options available for selection
| Product Code. | Color | Quantity | Model | Temperature Range | Unit Size |
|---|---|---|---|---|---|
| 11960218 | Clear | 5 L | HY | -80°C to +55°C | 5 L |
| 10363385 | Light Yellow | 10 L | Thermal G | -30°C to +80°C | 10 L |
| 11950278 | Clear | 5 L | H10 | -20°C to +180°C | 5 L |
| 11900228 | Transparent | 5 L | Thermal M | 40°C to 170°C | 5 L |
| 10551802 | Light Brown | 10 L | HS | 20°C to 250°C | 10 L |
| 10048001 | Light Brown | 5 L | H20S | 0°C to 220°C | 5 L |
| 11967458 | Clear | 5 L | H5 | -50°C to +105°C | 5 L |
| 11924738 | Clear | 5 L | H350 | 50°C to 350°C | 5 L |
| 11957458 | Clear | 10 L | H10 | -40°C to +180°C | 10 L |
| 11970218 | Clear | 10 L | H5 | -50°C to +105°C | 10 L |
| 11950238 | Clear | 10 L | HY | -80°C to +55°C | 10 L |
| 10518530 | Clear | 10 L | HL80 | -85°C to +170°C | Pack of 10 |
| 11960248 | Clear | 5 L | HL80 | -85°C to +170°C | 5 L |
| 10162101 | Light Brown | 10 L | H20S | 0°C to 220°C | 10 L |
| 11920268 | Light Brown | 10 L | H250S | 20°C to 250°C | 10 L |
| 11989068 | Light Brown | 5 L | HS | 20°C to 250°C | 5 L |
| 11924728 | Light Yellow | 5 L | H335 | 30°C to 335°C | Pack of 5 |
| 11930268 | Light Brown | 5 L | H250S | 20°C to 250°C | Pack of 5 |
| 11947458 | Light Yellow | 5 L | Thermal G | -30°C to +80°C | 5 L |
| 10468881 | Transparent | 10 L | Thermal M | 40°C to 170°C | 10 L |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
This item is not returnable.
View return policy
Product Code.
11960218
Supplier
Julabo™
Supplier No.
8940105
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 23-12-2026
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- For closed systems like the Presto or Forte
- Has wide temperature ranges
- Low viscosity
- High stability
- Good heat conductivity
- Minimum odor
- Low corrosion tendency
- Low toxicity
- Long shelf life
Specifications
Specifications
| Color | Clear |
| For Use With (Equipment) | Refrigerated circulators |
| Temperature Range | -80°C to +55°C |
| Type | Thermal Bath Fluid |
| Fluid Delivery Type | Thermal Bath |
| Includes | Drain tap |
| Model | HY |
| Quantity | 5 L |
| Temperature (Metric) Maximum | >400°C |
| Viscosity | <4mm2/s at 20°C |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?