missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Thermal Bath Fluids
Used for temperature control applications. Julabo™ Thermal Bath Fluids offer safe and reliable operation.
Brand: Julabo™ 8940103
Code : NEW
Additional Details : Weight : 4.80000kg
Description
- For closed systems like the Presto or Forte
- Has wide temperature ranges
- Low viscosity
- High stability
- Good heat conductivity
- Minimum odor
- Low corrosion tendency
- Low toxicity
- Long shelf life
Specifications
Light Brown | |
Thermal Bath Fluid | |
Ideal for temperature control applications and guarantee safe and reliable operation, viscosity, oxi | |
HS | |
>400°C |
20°C to 250°C | |
Thermal Bath | |
Drain tap | |
5 L | |
55mm2/s at 20°C |