missing translation for 'onlineSavingsMsg'
Learn More

Brannan Thermal Imager Infrared Thermometer

Product Code. 31810745
Change view
Click to view available options
Max. Temperature (Metric):
300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) Unit Size
31810745 300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810745 Supplier Brannan Supplier No. 38/709/0
  • ONLINE EXCLUSIVE PRICE
    887.74 €
    527.63 € / Pack of 1
    Save 360.11 €
    40% Off
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Visual infrared thermometer with hot and cold spot temperature markers to guide user to the hottest and coldest areas in the infrared heat map.

  • Ideal for power industry, fire safety, automotive testing, building energy saving, scientific research and development
  • TFT colour LCD display
  • Temperature range -20 to +300°C
  • Hot and cold spot temperature markers to guide user to the hottest and coldest area in the infrared heat map
  • Visual and heat map image alignment edge detection line
  • Adjustable emissivity from 0.1 to 1.0
  • Image capture and SD storage card
  • USB edge PC for picture reading
  • Selectable colour palettes
  • Supplied with 3 point calibration certificate
  • Supplied in protective box

Specifications

Disposable Reusable
Product Type Infrared Thermometer
Max. Temperature (Metric) 300°C
Min. Temperature (Metric) 20°C
Calibrated Factory Calibrated
Display None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.