missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Benchtop Heat Protector, Glass Ceramic

Product Code. 11807242 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
228 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11807242 228 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11807242 Supplier Cole-Parmer™ Supplier No. 0600500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep your benchtop safe from hot labware with this Glass Ceramic Benchtop Heat Protector.

  • Plate has corner feet to prevent heat contact with benchtop.
  • Glass ceramic surface resists stains and is easy to clean.
  • Temperature range is from -392°F to +1200°F (-236°C to +649°C).

Specifications

Product Type Benchtop Heat Protector
Material Glass-ceramic
Length (English) 9 in.
Length (Metric) 228 mm
Width (English) 9 in.
Width (Metric) 228 mm
Disposable Reusable
Temperature (English) Max. 1200°F
Temperature (Metric) Max 649°C
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.