missing translation for 'onlineSavingsMsg'
Learn More

GA International Thermal-Transfer Cryogenic Labels for Frozen Vials and Surfaces

Product Code. 17860168
Encompass_Preferred
Change view
Click to view available options
Dimensions (LxW):
101.6 x 101.6 mm
22.2 x 22.2 mm
23.9mm x 12.7mm + 11.1 mm
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
50.8 x 25.4 mm
50.8 x 6.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Labels per Row:
1 Label
2 Labels
Unit Size:
Pack of 1000
Pack of 2000
Pack of 300
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Diameter (Metric) Labels per Row unitSize
17860168 101.6 x 101.6 mm 25.4 mm 1 Label Pack of 300
17849277 101.6 x 101.6 mm 76.2 mm 1 Label Pack of 500
17840368 50.8 x 6.4 mm 25.4 mm 1 Label Pack of 2000
17838987 50.8 x 6.4 mm 76.2 mm 1 Label Pack of 4000
17830838 50.8 x 25.4 mm 25.4 mm 1 Label Pack of 1000
17881118 50.8 x 25.4 mm 76.2 mm 1 Label Pack of 2000
17800178 25.4 x 25.4 mm 25.4 mm 1 Label Pack of 1000
17828987 25.4 x 25.4 mm 76.2 mm 1 Label Pack of 3000
17839757 23.9mm x 12.7mm + 11.1 mm 25.4 mm 2 Labels Pack of 2000
17800258 23.9mm x 12.7mm + 11.1 mm 76.2 mm 2 Labels Pack of 4000
17881288 25.4 x 12.7 mm 25.4 mm 1 Label Pack of 1000
17879557 25.4 x 12.7 mm 76.2 mm 1 Label Pack of 5000
17850628 25.4 x 12.7 mm 25.4 mm 2 Labels Pack of 2000
17801298 25.4 x 12.7 mm 76.2 mm 2 Labels Pack of 4000
17830348 22.2 x 22.2 mm 25.4 mm 1 Label Pack of 1000
17850818 22.2 x 22.2 mm 76.2 mm 1 Label Pack of 3000
17821108 31.8 x 22.2 mm 25.4 mm 1 Label Pack of 1000
17869067 31.8 x 22.2 mm 76.2 mm 1 Label Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17860168 Supplier GA International Supplier No. UC122C10.3WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels that will firmly adhere to both ambient and already frozen surfaces prior to long-term storage in liquid nitrogen.

  • Ultra-resistant adhesive ensures no flagging or detachment when stored in liquid nitrogen
  • Thermal-transfer printable for the best printout and barcode quality
  • Ideal for labeling ambient temperature as well as frozen surfaces without thawing first
  • No overlap or wrap-around required for proper adhesion
  • Wide temperature range resistance

Specifications

Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 300/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +250°F
Temperature Range (Metric) -196°C to +121°C
Dimensions (LxW) 101.6 x 101.6 mm
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.