missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Flags, 76 mm Core

Product Code. 11598624 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
BBP11, BBP12, PR Plus, THT 25 mm Core Printers
BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row:
1
2
Vertical Repeat (Metric):
26 mm
46 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Labels per Row Vertical Repeat (Metric) Unit Size
11598624 BBP11, BBP12, PR Plus, THT 25 mm Core Printers 2 46 mm 1 roll
11568624 BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 1 26 mm 1 roll
11578624 BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 2 46 mm 1 roll
11588624 BBP11, BBP12, PR Plus, THT 25 mm Core Printers 1 26 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11598624 Supplier Brady™ Supplier No. 217025
  • ONLINE EXCLUSIVE PRICE
    149.00 €
    144.17 € / 1 rolls
    Save 4.83 €
    3% Off
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flags for Thermal Transfer Printers.

  • Excellent solvent resistance
  • For smooth surfaces
  • Permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815), Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polypropylene (B-425A)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Inventory Labeling, Laboratory Labeling
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 25 mm Core Printers
Horizontal Repeat (Metric) 33 mm
Labels per Row 2
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.11 mm
Vertical Repeat (Metric) 46 mm
Dimensions (L x W) 30.00 mm (W) x 10.00 mm (H)
Length (English) 0.39 in.
Width (English) 1.18 in.
Width (Metric) 30 mm
Width (Metric) Printable Area 30 mm
Height (English) 0.39 in.
Height (Metric) 10 mm
Height (Metric) Printable Area 10 mm
Alternate Part Number BPTFT-01-425
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.