missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, B-430

Used to identify property from components to finished products. Brady™ Thermal Transfer Printable Labels are made of clear polyester.

Brand:  Brady™ 030188

 View more versions of this product

Product Code. 11874145

  • ONLINE EXCLUSIVE PRICE
    253.00 €
    240.82 € / 1 rolls
    Save 12.18 €
    4% Off
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with thermal transfer printers
  • Made of BradyBondz™ translucent, high adhesion polyester material
Specifications

Specifications

Autoclavable
Recommended ribbon series: R4400; R4900; R6000; R6200
None
Gloss
Polyester (B-430)
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
-70°C
3000 Label(s) / Roll
Rectangle
50.8 x 25.4 mm (W x H)
-70°C to +100°C
0.076 mm
25.40 x 50.80 mm
2 in.
50.80 mm
25.4 mm
UL Recognized; CSA Accepted
Acrylic, Permanent
Clear
Roll
Single-side Printable
Thermal Transfer Printer Label
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
1
THT-17-430-3
3000/Pk.
50.80 mm (W) x 25.40 mm (H)
-94°F to +212°F
0.003 in.
28.58 mm
1 in.
50.8 mm
1 in.
THT-17-430-3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.