missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Water Indicating Labels

Product Code. 11509353
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11509353 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11509353 Supplier Brady™ Supplier No. 080910
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, water-indicating polyester and paper laminate labels for thermal transfer printers.

  • For use in locations where clear evidence of water intrusion is desired for controlling invalid warranty claims, failure analysis, design assistance or troubleshooting (service and repair)
  • Material is designed to permanently change colors (white to red) when water-based solutions contact edge of the label
  • Withstands high heat and humidity environments without false indication appearing

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester with Paper Laminate
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Security Identification, Water Indicating Labeling
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 8.1 mm
Labels per Row 7
Min. Operating Temperature (Metric) -70°C
Model THT-70-350-20
No. per Pack 20000 Label(s) / Roll
Quantity 20,000 Labels
Shape Square
Size 6.35 mm (W) x 6.35 mm (H)
Temperature Range (English) -94°F to 194°F
Temperature Range (Metric) -70°C to +90°C
Thickness (English) 0.0102 in.
Thickness (Metric) 0.259 mm
Vertical Repeat (Metric) 8.9 mm
Dimensions (LxW) 6.35 mm (W) x 6.35 mm (H)
Length (English) 0.25 in.
Width (English) 0.25 in.
Width (Metric) 6.4 mm
Width (English) Printable Area 6.35 mm
Width (Metric) Printable Area 6.4 mm
Height (English) 0.25 in.
Height (Metric) 6.4 mm
Height (Metric) Printable Area 6.4 mm
Alternate Part Number THT-70-350-20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.